Beli grinding disc 4 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO Grinding Disc
    Mulai

    Rp16.900

    INGCO Grinding Disc
    Deskripsi:
    INGCO Grinding Disc 4" // Mata Batu Gerinda Asah Poles 4 Inch
    atribut:
    • Size (mm): 115x6.0x22.2
  2. WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp7.900

    WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)
    atribut:
    • Abrasive & Ring Dimension (mm): 100x6x16
  3. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    24%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  4. WD Grinding Wheel Metal 7inch (Batu Gerinda Poles)
    16%
    Mulai

    Rp20.900

    WD Grinding Wheel Metal 7inch (Batu Gerinda Poles)
    atribut:
    • Grade: 24 ( Kasar )
    • Hardness: Q ( Keras )
    • Abrasive & Ring Dimension (mm): 180x6x22.2
    • Abrasive & Ring Dimension (inch): 7in.x1/4in.x7/8in
    • Main Abrasive Material: Brown Fused Alumina Oxide
    • Maximum Speed (rpm): 8580 (80M/S)
  5. TOTAL Grinding Disc
    Mulai

    Rp8.900

    TOTAL Grinding Disc
    Deskripsi:
    Flat Centre - Align. For Iron Pipes, Iron Elbows, Hollow Iron etc. Suitable for Total Angle Grinder/Hand Grinding TG1071008 series.
  6. Nippon Resibon Cutting Wheel
    25%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

  7. Daimaru Masking Tape Cream (Lakban Kertas / Solasi Kertas / Selotip)
    Rating:
    100% of 100
    (41)
    Mulai

    Rp5.900

    Daimaru Masking Tape Cream (Lakban Kertas / Solasi Kertas / Selotip)
    atribut:
    • Color: Cream
    • Adhesive Material: Solvent Rubber
    • Backing Material: Crepe Paper
  8. JOTUN Gardex Primer (Cat Dasar)
    Mulai

    Rp149.900

    JOTUN Gardex Primer (Cat Dasar)
    atribut:
    • Color: White
    • Spread Rate (m²): 13.5
    • Coat: 1
    • Dry Time (hour): 4
  9. KOBELCO Welding Electrode RB-26 Series
    Rating:
    100% of 100
    (8)
    Mulai

    Rp209.900

    KOBELCO Welding Electrode RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  10. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  11. NIPPON PAINT Bee Brand Junior 66 0.8L (Cat Minyak)
    44%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp60.900

    NIPPON PAINT Bee Brand Junior 66 0.8L (Cat Minyak)
    Deskripsi:
    BEE BRAND JUNIOR 66 adalah cat enamel ekonomis berbahan dasar resin alkyd. Cat ini dapat digunakan untuk pengecatan baja struktur, mebel dan lain sebagainya. Cat ini mudah diaplikasikan, cepat kering dan mempunyai daya adhesi yang baik serta gloss yang tinggi.DATA APLIKASIAplikasi: Kuas, rol dan air spray.Pelarut: BEE BRAND 1000 THINNER.Pengenceran :5 - 10% (kuas, rol).30 - 40% (air spray).10 - 20% (airless spray).Ketebalan yang Dianjurkan Per Lapis: 35 µ.Jumlah Lapisan yang Dianjurkan: 2 lapis.Daya Sebar Teoritis: 11 - 14 m²/liter/lapis (kuas).Waktu Pengeringan (Pada Temperatur 30°C):Kering Sentuh: < 1 jam.Kering Tekan: < 6 jam.Interval Pengecatan Selanjutnya: 16 jam.
    atribut:
    • Size (L): 0.8
    • Theoretical Spread (m²): 11-14
  12. AM Flexible Cementitious Waterproofing (Pelapis Anti-Bocor)
    Mulai

    Rp199.900

    AM Flexible Cementitious Waterproofing (Pelapis Anti-Bocor)
    Deskripsi:
    ADVANTAGES : Excellent water repelling ability that protects buildings from leaks. Strong and long lasting bonding with cement based substrates. Flexible. Adjust itself to shrinking of the substrate, preventing damage to the layer. Easy application, just use a paint brush. APPLICATION AREA : Exterior and interior. Wet and submerged areas. Floors and walls. Examples : swimming-pools, concrete roofs, ground water tanks, bathrooms, basements, exterior walls of buildings, etc. SUBSTRATES : Concrete, screed, plaster, etc.
  13. PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)
    Mulai

    Rp75.900

    PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)
    Deskripsi:
    CUT OFF WHEEL EH125-2.4A46PPS 163429 adalah m ata gerinda potong kualitas terbaik untuk menggerinda material dari logam. Mata gerinda potong merek Pferd ini mempunyai diameter 125 MM coc ok untuk mesin gerinda potong dengan kecepatan maksimal 12200 rpm. Mat a gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi le bih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda meng etahui kekerasan material yang akan dipotong lalu dibandingkan dengan ke mampuan potong cut off wheel.Mata gerinda potong Pferd ini sang at cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Medium-hard, multipurpose tool of hardness P with high cutting performance and long tool life.
    atribut:
    • Burr Shape: Disc
    • Length (mm): 125
    • Type: PS Forte
    • Application: Sheet Metal Cutting
    • Dimensions (cm): 12.5x0.24x0.24
    • Diameter (mm): 125
    • Shank Diameter (mm): 22.23
    • Item: Cut Off Wheel
    • Maximum Speed (rpm): 12200
  14. FlexOvit Cutting Wheel Iron Free Inox (Batu Gerinda Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    FlexOvit Cutting Wheel Iron Free Inox (Batu Gerinda Potong)
    atribut:
    • Shape: Round
    • Application: Stainless Steel and Ferrous Metal
    • Abrasive Material: Aluminium Oxide
    • Thickness (mm): 2.5
    • Abrasive Grit Type: Medium
    • Abrasive Grits: 36
  15. TAIYO Abrasive Abrasive Flap Disc (Amplas Susun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    TAIYO Abrasive Abrasive Flap Disc (Amplas Susun)
    Deskripsi:
    Memiliki desain serupa mata gerinda yang cocok digunakan untuk poles besi.
    atribut:
    • Size (inch): 4
    • Thickness (mm): 4
    • Diameter (mm): 100
  16. PaperOne Copy Paper A4 80gsm (Kertas HVS / Fotocopy)
    Rating:
    99% of 100
    (62)
    Mulai

    Rp53.900

    PaperOne Copy Paper A4 80gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.
    atribut:
    • Size: A4
    • Paper Type: All Purpose Paper
    • Number of Sheets: 500
    • Color: White
    • Paper Weight (gsm): 80
    • Size (mm): 210x297
Daftar Harga grinding disc 4 Terbaru November 2026
INGCO Grinding DiscRp16.900
WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)Rp7.900
Nippon Resibon Grinding Wheel (Batu Gerinda Poles)Rp13.900
WD Cutting Wheel For Stainless Steel (Mata Gerinda Potong)Rp5.900
WD Grinding Wheel Metal 7inch (Batu Gerinda Poles)Rp20.900
TOTAL Grinding DiscRp8.900
Nippon Resibon Cutting WheelRp12.900
Daimaru Masking Tape Cream (Lakban Kertas / Solasi Kertas / Selotip)Rp5.900
Nippon Resibon Offset Grinding Wheel Mini (Batu Gerinda Poles)Rp23.900
JOTUN Gardex Primer (Cat Dasar)Rp149.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)